Shop GENIUS TOOLS
Create Account
3/4in Dr. 13/16in Impact Socket
- Mfr # 665226
- Zoro # G223584537
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665226
- Zoro #
- G223584537
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 665226 Impact Socket This 13/16in 6-point impact socket is built for reliable fastening with 3/4in drive impact tools. Its 51mm (2.01in) overall length keeps access straightforward while maintaining a compact, job-ready profile. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and long-term organization in a professional tool set. Key Benefits 13/16in 6-point design helps reduce rounding and improves fastener engagement. 3/4in drive size supports high-torque impact applications in professional environments. 51mm (2.01in) overall length balances access and control in tight spaces. Chromium Molybdenum alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves toughness for long-term heavy-duty use. Matte black oxide coating adds a durable exterior suited to impact service. Stamped size markings stay readable for fast identification and better tool organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.