Shop GENIUS TOOLS
Create Account
3/4in Dr. 50mm Extra long Impact Socket
- Mfr # 649850
- Zoro # G123582794
product price:Â
$
209.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 649850
- Zoro #
- G123582794
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 50mm Extra Long 3/4 Inch Drive Heavy Duty Chrome Molybdenum Steel - 649850 Impact Socket This 3/4in drive, 50mm extra long impact socket is built for high-torque fastening where reach and durability matter. The extra-long profile helps access recessed hardware while maintaining a secure fit with compatible impact tools and drive equipment. Constructed from Chromium Molybdenum Alloy Steel with anti-corrosive properties, it is designed for repeated professional use. A heat-treated, oil-quenched body and matte black oxide coating support exterior toughness and inner core strength, while permanently stamped size markings simplify identification. Key Benefits 3/4in drive 50mm extra long impact socket for demanding torque applications. Chrome molybdenum alloy steel delivers high strength and long service life. Anti-corrosive material properties help resist wear in harsh shop environments. Oil-quenched heat treatment improves durability with a tough core structure. Matte black oxide coating provides a durable exterior for impact use. Permanently stamped size markings enable fast, reliable tool organization and selection. SKU: 649850. Designed for professional technicians, this impact socket emphasizes dependable fit, strength, and identification clarity for efficient workflow. The combination of Cr-Mo construction, heat treatment, and black oxide finish supports consistent performance across heavy-duty service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.