Shop GENIUS TOOLS
Create Account
3/4in Dr. 62mm Deep Impact Socket
- Mfr # 649562
- Zoro # G823584692
product price:Â
$
96.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649562
- Zoro #
- G823584692
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 62mm Size 3/4 Inch Drive Chrome Molybdenum CR-Mo Heavy Duty - 649562 Impact Socket This 3/4in drive 62mm deep impact socket is built for high-torque fastening where strength and consistent fit matter. The deep profile helps reach recessed nuts and bolts, while clear size marking supports faster identification during frequent socket changes. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for durability and long service life. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and a strong inner core suited to professional impact use. Key Benefits 3/4in drive deep impact socket built for demanding high-torque applications. 62mm size with 105mm overall length for deeper fastener access. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help withstand harsh shop and jobsite conditions. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating supports long-term wear resistance in impact service. Permanently stamped size markings enable quick identification and cleaner organization. SKU: 649562. Designed for professional technicians, it is made to perform reliably through repeated heavy use while maintaining consistent strength and identification over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.