Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Deep Hand Socket
- Mfr # 427816
- Zoro # G623583338
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427816
- Zoro #
- G623583338
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 16mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427816, Deep Socket This 16mm deep hand socket is built for consistent fit and dependable strength when used with a 1/2 inch drive. The 6-point design helps keep contact where it belongs on the fastener, supporting controlled torque and reducing the chance of rounding. Made from chromium-vanadium steel alloy with a chrome polished finish, it combines high strength with anti-corrosive properties. An overall length of 78mm (3.07 inches) adds reach for recessed fasteners, while permanently stamped size markings support fast identification in a professional tool set. Key Benefits 16mm 6-point deep socket helps reduce slippage and fastener rounding. 1/2 inch drive size fits common ratchets, extensions, and torque tools. 78mm (3.07 inch) length improves access to recessed fasteners. Chrome vanadium steel alloy delivers high strength and long service life. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size markings make identification and organization quicker. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 427816 is designed as a professional-grade socket for heavy, repeat use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.