1/2in Dr. M8 x 1.00 Stud Bolt Socket
- Mfr # 408100
- Zoro # G823579254
original price:Â $7.09 , new price: $6.38 , 10 percent off
new price:Â
$
6.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408100
- Zoro #
- G823579254
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M8 x 1.00mm Size 1/2 Inch Drive High-Precision Fit - 408100 Stud Bolt Socket This 1/2 inch drive stud bolt socket is built for installing and removing M8 x 1.00 stud bolts with a high-precision fit. Its purpose-built design helps you work confidently on threaded fasteners while minimizing the chance of rounding or damaging hardware. Made from chromium-vanadium steel alloy for strength and corrosion resistance, it's designed for professional technicians and heavy, repeat use. Size markings are stamped for permanent identification, supporting fast tool selection and better organization in drawers and carts. Key Benefits High-precision fit for M8 x 1.00 stud bolts reduces fastener damage. 1/2 inch drive compatibility integrates easily with common ratchets and breakers. Chromium-vanadium steel alloy construction supports strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size markings provide quick, permanent identification during repetitive work. Designed for stud bolt installation and removal with controlled, consistent engagement. Meets or exceeds ANSI standards for professional-grade hand tool expectations. With a 52mm (2.05 inch) overall length, this socket balances access and control in typical service spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.