Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Hand Socket
- Mfr # 483812
- Zoro # G423583873
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483812
- Zoro #
- G423583873
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3/8 Inch Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 483812 Hand Socket This 6-point hand socket is built for consistent fastener engagement and dependable torque transfer in professional tool setups. The 1/2in drive size pairs with an overall length of 38mm (1.5 inches) to fit compact spaces while staying easy to handle and organize. Manufactured from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds a tough, corrosion-resistant surface, and permanently stamped sizing supports quick identification during repetitive work. Key Benefits 6-point socket design helps reduce rounding and improves fastener grip. 1/2in drive size suits common ratchets and torque tools. 38mm (1.5in) length balances access in tight areas and control. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help resist rust in demanding shop environments. Chrome polished finish adds toughness and resists corrosion over time. Stamped size markings support fast tool identification and cleaner organization. SKU: 483812.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.