1/2in Dr. 16mm Hand Socket

  • Mfr # 423816
  • Zoro # G823580175
product price: 
$
3.82
/ea
Sold in multiples of 2 for $7.64

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
423816
Zoro #
G823580175
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hand Socket 16mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 423816 hand socket This 16mm 6-point hand socket is built for dependable fastening and removal with a 1/2in drive. Its 38mm (1.5in) overall length supports controlled access in tight or crowded work areas without sacrificing stability on the fastener. Made from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and helps keep the tool looking clean and professional after repeated use. Key Benefits 16mm 6-point design helps reduce slippage and protects fastener corners. 1/2in drive size suits common ratchets, extensions, and torque tools. 38mm (1.5in) length balances access, leverage, and precise tool control. Chromium-vanadium steel alloy provides high strength and long service life. Chrome polished finish delivers tough, corrosion-resistant surface protection. Stamped size markings support fast identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent performance and reliability. Designed and made for professional technicians, this socket is intended for a lifetime of heavy use while maintaining easy size identification and corrosion resistance.

Ratings & reviews