Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/8in 12-pt. Hand Socket
- Mfr # 272512
- Zoro # G523578830
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272512
- Zoro #
- G523578830
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3/8 Inch 12-Point 1/4 Inch Drive High-Precision Chrome Finish - 272512 Hand Socket SKU: 272512. This 3/8 inch hand socket features a 12-point profile and a 1/4 inch drive for controlled fastening in compact work areas. With a 25mm (0.98 inch) overall length, it's sized for access and precision when space is limited. Built from Chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance. A chrome polished finish adds surface protection while keeping the tool easy to wipe clean and maintain. Key Benefits 3/8 inch 12-point socket profile helps reduce slippage on fasteners. 1/4 inch drive size supports compatibility with common ratchets and drivers. Compact 25mm overall length improves access in tight, restricted areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist rust and surface wear over time. Chrome polished finish adds corrosion resistance and supports easy cleanup. Size markings are stamped for permanent, quick identification in storage. Manufactured to meet or exceed ANSI standards, this socket is intended for professional-grade use and consistent performance over heavy service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.