Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Hex Bit Socket 110mmL
- Mfr # 446+2556
- Zoro # G423583491
product price:Â
$
23.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446+2556
- Zoro #
- G423583491
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 16mm Size 1/2 Inch Drive 110mm Length Durable Construction - 446+2556, Hex Bit Socket This 1/2in drive 16mm hex bit socket is built for controlled torque transfer and consistent fit when working with hex fasteners. The 110mm overall length helps provide added reach without sacrificing stability on the drive end. Made from high speed steel with anti-corrosive properties, it's designed for durability in professional environments. The size is stamped directly on the socket for quick, permanent identification in a busy toolbox. Key Benefits 1/2in drive with 16mm hex bit for secure, consistent engagement. 110mm overall length improves access while maintaining strong tool control. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist deterioration in demanding shop conditions. Permanently stamped size marking speeds identification and tool organization. Securely attached, interchangeable bit socket design built for rigorous technician use. Designed for professional technicians and built to handle heavy use, this hex bit socket focuses on practical reliability: durable materials, clear markings, and dependable performance under repeated service work. It's a straightforward addition to any 1/2in drive set where a 16mm hex bit and extended length are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.