Shop GENIUS TOOLS
Create Account
1/2in Dr. M6 Triple Square Bit Socket 80mmL
- Mfr # 408+8306
- Zoro # G523580932
product price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+8306
- Zoro #
- G523580932
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+8306, Bit Socket Tool This 1/2 inch drive M6 triple square bit socket is built for precise fit and dependable torque transfer. The 80mm overall length provides added reach while keeping control comfortable in tight or recessed fastener locations. Made for professional technicians, it combines durable construction with clear size identification. The bit is securely attached and designed for repeated, heavy-use service where reliable engagement and quick tool selection matter. Key Benefits 1/2 inch drive M6 triple square bit socket for accurate fastener engagement. 80mm overall length balances added reach with controlled handling in tight areas. Constructed from high speed steel for strength, durability, and corrosion resistance. Stamped size markings support fast identification and better tool organization. Securely attached, interchangeable bit socket design for consistent professional performance. Meets or exceeds ANSI standards for quality and dependable shop use. SKU: 408+8306. Built to handle rigorous day-to-day service demands, this bit socket supports repeatable results without sacrificing durability. The combination of a dependable triple square profile, corrosion-resistant steel construction, and clearly stamped sizing helps maintain efficiency and accuracy across long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.