1/4in Dr. T-6 Star Bit Socket 70mmL
- Mfr # 208+6306
- Zoro # G523579349
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+6306
- Zoro #
- G523579349
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-6 Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+6306 Star Bit Socket This T-6 star bit socket is built for precise engagement on star fasteners when using a 1/4 inch drive. The 70mm overall length helps reach recessed hardware while keeping control in tighter work areas. Constructed from high speed steel for strength and anti-corrosive properties, the bit is designed for demanding, repeat use. Sizes are stamped for quick identification and consistent tool organization on the bench or in the drawer. Key Benefits T-6 star bit socket profile helps maintain secure, accurate fastener engagement. 1/4 inch drive compatibility fits common ratchets, extensions, and torque tools. 70mm overall length supports access to recessed fasteners and tight spaces. High speed steel construction delivers high strength with anti-corrosive properties. Permanently stamped size markings improve identification and streamline tool organization. Securely attached yet interchangeable bit design supports professional, rigorous daily use. Designed as a professional-grade hand tool, this star bit socket is intended to handle the rigorous needs of technicians by providing a secure grip and reliable durability over long-term use. Listing is for 1pc only, making it a straightforward replacement or add-on size for an existing 1/4 inch drive set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.