Shop GENIUS TOOLS
Create Account
1/2in Dr. T-60 Star Bit Socket 230mmL
- Mfr # 442+6860
- Zoro # G323582556
product price:Â
$
27.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+6860
- Zoro #
- G323582556
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-60 Size 1/2 Inch Drive Extra Long 230mm Durable S2 Steel - 442+6860 Star Bit Socket This 1/2in drive T-60 star bit socket is designed for controlled fastening where extra reach is required. The 230mm overall length helps access recessed or hard-to-reach star (Torx-style) fasteners while maintaining a stable connection on the drive end. Built for professional hand-tool use, it focuses on durability, identification, and dependable bit retention. Size markings are permanently stamped for quick selection and better tool organization in drawers, carts, or mobile kits. Key Benefits 1/2in drive T-60 star bit socket supports common professional ratchets. Extra-long 230mm length improves access to recessed and obstructed fasteners. High-speed steel construction provides strength, durability, and anti-corrosive protection. Permanently stamped size markings simplify identification and tool organization. Securely attached, interchangeable bit design helps withstand rigorous technician use. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. SKU 442+6860 is a practical choice for technicians who need a long-reach T-60 star bit socket that stays organized and holds up under frequent service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.