Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Hex Bit Socket 190mmL
- Mfr # 446+2756
- Zoro # G723582736
product price:Â
$
32.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446+2756
- Zoro #
- G723582736
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 16mm Size 1/2 Inch Drive 190mm Length Durable Steel Construction - 446+2756 Professional Hex Bit Socket Built for precision fastening, this 1/2in drive 16mm hex bit socket combines extended reach with a securely attached bit design. The 190mm (7.48in) overall length helps access recessed or hard-to-reach fasteners while maintaining dependable engagement and control. Constructed from high speed steel for high strength, durability, and anti-corrosive properties, it's suited to rigorous shop conditions. Permanent size stamping supports faster identification during tool selection and organization. Key Benefits 1/2in drive 16mm hex bit socket for consistent fit and drive engagement. 190mm overall length improves access to deeper, recessed, or obstructed fasteners. High speed steel construction provides strength, durability, and anti-corrosive performance. Stamped size markings stay readable for quick identification and better tool organization. Securely attached, interchangeable bit socket design supports reliable, repeatable results. Meets or exceeds ANSI standards for performance expectations in professional environments. Designed and made for professional technicians, this hex bit socket is built to handle long-term heavy use without sacrificing accuracy. The combination of extended length, durable steel construction, and clear size identification supports efficient workflows, dependable performance, and consistent results across demanding fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.