Shop GENIUS TOOLS
Create Account
1/4in Dr. M6 Surface Bit Socket 70mmL
- Mfr # 208+9206
- Zoro # G423578800
product price:Â
$
5.91
/ea
Sold in multiples of 2 for
$11.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9206
- Zoro #
- G423578800
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M6 Size 1/4 Inch Drive 70mm Length Durable Steel Construction - 208+9206 Professional Bit Socket This 1/4in drive M6 Ribe surface bit socket is built for controlled fastening where consistent fit and repeatable performance matter. The 70mm overall length helps access recessed fasteners while maintaining stable engagement with the bit and socket drive. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties for long-term service. Size markings are stamped directly on the socket to support fast identification and organized tool storage in busy work areas. Key Benefits 1/4in drive M6 Ribe bit socket design supports secure, accurate fastener engagement. 70mm (2.76in) overall length improves reach into tight or recessed areas. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size identification stays readable for quick selection and tool organization. Securely attached, interchangeable bit socket built for rigorous professional technician use. SKU 208+9206 is designed as a professional-grade solution for technicians who rely on durable, accurately sized bit sockets. With clear markings, reliable construction, and compliance with ANSI standards, it supports efficient workflow and consistent results across repeated service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.