Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/8in Hex Bit Socket 140mmL
- Mfr # 208+3608
- Zoro # G423578640
original price:Â $8.82 , new price: $7.94 , 9 percent off
new price:Â
$
7.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+3608
- Zoro #
- G423578640
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/8 Inch Size 1/4 Inch Drive 140mm Length Durable Steel Construction - 208+3608 Professional Hex Bit Socket This 1/8in hex bit socket is built for controlled fastening and consistent fit on hex fasteners. With a 1/4in drive and 140mm overall length (5.51in), it supports extended reach while staying compatible with common 1/4in drive ratchets and drivers. Manufactured from high speed steel, it is designed for high strength, durability, and anti-corrosive performance. Permanently stamped size markings help with quick identification and cleaner tool organization in professional and busy shop environments. Key Benefits 1/8in hex bit size helps reduce rounding with a snug, precise fit. 1/4in drive design matches a wide range of standard ratchets and drivers. 140mm (5.51in) length improves access to recessed or hard-to-reach fasteners. High speed steel construction delivers strength, durability, and anti-corrosive protection. Securely attached yet interchangeable bit design supports reliable, repeatable service work. Stamped size markings stay readable for fast identification and better tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. SKU: 208+3608. Professional-grade construction supports long-term service in heavy-use tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.