Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Star Bit Socket 180mmL
- Mfr # 308+6730
- Zoro # G123578933
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6730
- Zoro #
- G123578933
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-30 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+6730 Star Bit Socket This 3/8in drive T-30 star bit socket is built for precise fastener engagement with extended reach. The 180mm (7.09 inch) overall length helps access recessed or hard-to-reach star (Torx-style) fasteners while maintaining a stable, professional feel on the ratchet. Made from high speed steel for strength, durability, and anti-corrosive properties, the bit is securely attached for dependable performance under demanding shop conditions. Permanent size stamping supports fast identification and cleaner tool organization. Key Benefits 3/8in drive T-30 star bit socket supports common professional service tool systems. 180mm overall length (7.09 inches) improves reach in tight or recessed areas. High speed steel construction delivers high strength, durability, and corrosion resistance. Securely attached, interchangeable bit socket design stays reliable under rigorous use. Permanent stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this bit socket focuses on long-term durability, clear identification, and consistent fit. Its extended length and stamped sizing streamline day-to-day work while helping maintain accuracy and efficiency across repetitive fastening tasks in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.