Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Hex Head Driver 60mmL
- Mfr # 446016
- Zoro # G923581898
original price:Â $13.59 , new price: $12.22 , 10 percent off
new price:Â
$
12.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446016
- Zoro #
- G923581898
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 16mm Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 446016 Impact Hex Bit Socket This 16mm hex head driver is a 1/2 inch drive impact bit socket built for consistent fit and controlled fastening. With a 60mm (2.36 inch) overall length, it provides practical reach while keeping the tool compact for tight work areas. Manufactured from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed for high strength, durability, and anti-corrosive performance. Sizes are stamped for quick, permanent identification in drawers, carts, and socket rails. Key Benefits 16mm hex impact bit socket delivers secure engagement and reduced slippage. 1/2 inch drive size fits common impact tools and ratchets. 60mm overall length balances reach, access, and stable handling. Chromium Molybdenum alloy steel construction supports high strength and durability. Heat treated for strength; black oxide coating helps resist corrosion. Size markings are stamped for permanent, easy identification and organization. Meets or exceeds ANSI standards for professional-grade performance expectations. SKU: 446016.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.