Shop GENIUS TOOLS
Create Account
3/8in Dr. 5.5mm Plain Slotted Head Driver 76mmL
- Mfr # 3476P055
- Zoro # G923579871
original price:Â $10.24 , new price: $9.22 , 9 percent off
new price:Â
$
9.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476P055
- Zoro #
- G923579871
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 5.5mm Plain Tip 3/8 Inch Drive 76mm Length Durable Hand Tool - 3476P055 Slotted Impact Bit Socket This 3/8 inch drive slotted impact bit socket is built for controlled, repeatable fastening where a plain slotted tip is required. The 1.0 x 5.5mm slotted profile and 76mm overall length balance access and stability, while stamped size markings support quick identification in busy tool storage. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for strength, durability, and anti-corrosive performance. Oil-quench heat treatment and a matte black oxide coating add exterior toughness with a strong inner core, supporting long-term professional use. Key Benefits 1.0 x 5.5mm slotted bit socket delivers accurate fit and consistent engagement. 3/8 inch drive size supports compatibility with common impact and hand setups. 76mm overall length provides reach while maintaining control in tight areas. Chromium Molybdenum Alloy Steel construction offers strength, durability, and anti-corrosive properties. Oil-quench heat treatment improves toughness and core strength for professional service life. Matte black oxide coating adds a durable exterior finish for demanding environments. Permanently stamped size markings simplify organization and fast, reliable identification. SKU: 3476P055.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.