Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Impact Socket
- Mfr # 413816
- Zoro # G023583747
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413816
- Zoro #
- G023583747
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 16mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413816 Impact Socket This 16mm, 6-point impact socket is built for demanding fastening work where consistent torque transfer and fastener protection matter. With a 1/2in drive and a compact 38mm (1.5in) overall length, it fits common impact setups while staying easy to handle in tighter spaces. Constructed from a chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. Permanent, stamped size markings support quick identification and cleaner tool organization in busy work areas. Key Benefits 16mm 6-point design grips fasteners securely and helps reduce rounding. 1/2in drive size fits standard impact tools and common professional setups. 38mm (1.5in) overall length balances reach with compact clearance. Chromium-vanadium steel alloy provides high strength and corrosion resistance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability and helps protect against wear. Stamped size markings stay readable for faster selection and better organization. Made to meet or exceed ANSI standards and designed for professional technicians, this socket supports heavy, repeated use without compromising identification or fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.