Shop GENIUS TOOLS
Create Account
3/8in Dr. 11mm Deep Impact Socket
- Mfr # 316311
- Zoro # G023581163
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316311
- Zoro #
- G023581163
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 11mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316311 Impact Socket This 3/8in drive 11mm deep impact socket is built for high-torque fastening and removal where added reach helps in tighter or recessed areas. With a 63mm (2.48in) overall length, it balances access and control for professional technicians and demanding shop environments. Designed for long-term durability, the socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Sizes are stamped for quick identification, supporting faster tool selection and better organization. Key Benefits 3/8in drive, 11mm deep impact socket for high-torque applications. 63mm (2.48in) overall length helps reach fasteners in recessed areas. Heat treated through oil quenching for durable exterior and strong core. Matte black oxide coating supports a tough, wear-resistant finish. Sizes are stamped for permanent, easy-to-read identification and organization. Meets or exceeds ANSI standards for dependable fit and performance. SKU 316311 is built for professional-grade heavy use, combining a deep profile with impact-ready construction details.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.