Shop GENIUS TOOLS
Create Account
3/4in Dr. 39mm Deep Impact Socket
- Mfr # 649539
- Zoro # G823584609
product price:Â
$
40.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649539
- Zoro #
- G823584609
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 39mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649539 impact socket This 3/4in drive, 39mm deep impact socket is built for high-torque fastening work where strength, fit, and long-term durability matter. The deep profile helps access fasteners set below the surface, while the 90mm overall length provides added reach without changing drive size. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to resist wear and corrosion in demanding shop conditions. Clearly stamped size markings support fast identification during tool setup and organization. Key Benefits 3/4 inch drive deep impact socket suited for high-torque applications. 39mm size with 90mm overall length reaches deeper, recessed fasteners. Chromium molybdenum alloy steel construction delivers strength and long-term durability. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds protection against wear and corrosion. Permanently stamped size markings support quick identification and better tool organization. SKU: 649539. Designed for professional technicians, this deep impact socket balances reach, durability, and consistent performance. Its CR-Mo build, heat treatment process, and protective finish support repeated heavy use, while the stamped markings help keep your socket set organized and efficient on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.