Shop GENIUS TOOLS
Create Account
3/8in Dr. 13/16in Cr.-Mo Impact Socket
- Mfr # 363226
- Zoro # G123582978
original price:Â $5.62 , new price: $5.06 , 9 percent off
new price:Â
$
5.06
/ea
Sold in multiples of 2 for
$10.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363226
- Zoro #
- G123582978
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch, 3/8 Inch Drive, CR-Mo Chrome Molybdenum Steel, Durable Heavy Duty - 363226 Impact Socket This 13/16 inch, 6-point impact socket is built for professional hand-tool work where consistent torque transfer and durability matter. The 3/8 inch drive size and 32mm (1.26 inch) overall length make it a compact option for tight access while maintaining a strong, impact-ready profile. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to handle heavy use while offering anti-corrosive properties. Permanent size stamping supports faster identification during tool organization and day-to-day service work. Key Benefits 13/16 inch 6-point design helps reduce fastener rounding under load. 3/8 inch drive size fits common impact tools and hand ratchets. 32mm (1.26 inch) overall length supports access in compact spaces. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds protection with a durable, non-reflective finish. Stamped size markings provide permanent, easy identification for quick selection. Made to meet or exceed ANSI standards, this impact socket is designed for professional technicians and sustained heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.