Shop GENIUS TOOLS
Create Account
3/8in Dr. PH.4 Philips Head Driver 60mmL
- Mfr # 3460R04
- Zoro # G223581802
original price:Â $10.95 , new price: $9.86 , 9 percent off
new price:Â
$
9.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460R04
- Zoro #
- G223581802
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Driver Bit PH4 Size 3/8 Inch Drive 60mm Length Durable Steel - 3460R04 Professional Impact Bit Socket Built for professional technicians, this 3/8in drive Phillips impact bit socket pairs a PH4 driver bit with a compact 60mm overall length for controlled fastening. The stamped size marking supports quick identification in tool trays and sockets rails without relying on worn labels. Manufactured from Chromium Molybdenum Alloy Steel, it is engineered for strength and durability while offering anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating are used to create a tough exterior and a strong inner core for long-term shop use. Key Benefits 3/8 inch drive Phillips impact bit socket for PH4 fastening tasks. 60mm overall length supports access and control in compact work areas. Chromium Molybdenum Alloy Steel construction for strength and durability. Anti-corrosive material properties help resist wear in demanding environments. Oil-quenched heat treatment improves core strength for professional lifetime use. Matte black oxide coating adds protection and a tough, durable exterior. Size stamped permanently for fast identification and better tool organization. SKU: 3460R04. A dependable choice when you need consistent fit, durability, and easy identification in professional tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.