Shop GENIUS TOOLS
Create Account
3/8in Dr. 5mm Hex Head Driver 60mmL
- Mfr # 346005
- Zoro # G923579277
product price:Â
$
8.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346005
- Zoro #
- G923579277
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 5mm Size 3/8 Inch Drive 60mm Length Durable Steel Construction - 346005 Impact Bit Socket This 3/8 inch drive, 5mm hex head driver impact bit socket is built for consistent fit and controlled torque transfer. The 60mm overall length supports access in tighter areas while keeping the socket compact and easy to manage during repetitive fastening tasks. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for fast identification, helping keep sets organized and reducing time spent searching for the correct driver. Key Benefits 3/8 inch drive with 5mm hex head driver for accurate engagement. 60mm overall length balances reach and control in compact work areas. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Anti-corrosive material properties help resist wear in demanding shop conditions. Heat-treated for added strength, supporting the rigorous needs of professionals. Black oxide coating helps protect the finish and maintains a professional appearance. Stamped size markings provide quick identification for cleaner, faster tool organization. Designed for professional-grade use, this impact bit socket offers dependable performance, durable materials, and straightforward identification features that support efficient work habits over long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.