Shop GENIUS TOOLS
Create Account
3/8in Dr. M12 Triple Square Head Driver 60mmL
- Mfr # 3460T12
- Zoro # G023578651
original price:Â $10.19 , new price: $8.58 , 15 percent off
new price:Â
$
8.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460T12
- Zoro #
- G023578651
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M12 Size 3/8 Inch Drive 60mm Length Durable Construction - 3460T12 Triple Square Impact Bit Socket This 3/8 inch drive triple square impact bit socket is built for M12 fasteners and controlled torque transfer. With a 60mm overall length, it balances access and stability while keeping the bit securely engaged where a triple square profile is required. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. Sizes are stamped for permanent identification, helping keep tool sets organized and reducing time spent verifying fit. Key Benefits M12 triple square impact bit socket for secure engagement and accurate fit. 3/8 inch drive interface supports common ratchets and related drive tools. 60mm overall length (2.36 inches) balances reach and control in tight areas. Chromium Molybdenum Alloy Steel construction provides strength and anti-corrosive durability. Oil-quenched heat treatment enhances core strength for long-term professional use. Matte black oxide coating creates a tough exterior for demanding work environments. Stamped size markings stay readable for faster identification and tool organization. The combination of heat treatment and protective finish supports consistent performance under heavy use while keeping identification clear over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.