Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Hex Head Driver 76mmL
- Mfr # 447609
- Zoro # G023584188
original price:Â $14.25 , new price: $12.01 , 15 percent off
new price:Â
$
12.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447609
- Zoro #
- G023584188
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 9mm Size 1/2 Inch Drive 76mm Length Durable Steel Construction - 447609 Impact Hex Bit Socket This 9mm impact hex bit socket is built for professional hand tool setups that require consistent fit and strength under load. It uses a 1/2in drive and a 76mm overall length (2.99 inches) to balance access and control for day-to-day service work. Constructed from Chrome-Molybdenum Steel with anti-corrosive properties, it is designed to handle repeated use while maintaining dependable performance. Stamped size markings support fast identification during tool organization and job switching. Key Benefits 9mm impact hex bit socket size for accurate fit and reduced fastener rounding. 1/2in drive interface supports compatibility with common impact and hand ratchets. 76mm (2.99in) overall length balances access in tight areas and stability. Chrome-Molybdenum Steel construction provides high strength with anti-corrosive properties. Heat-treated for strength, built to handle the rigorous needs of technicians. Black oxide coating helps resist wear while supporting long-term durability. SKU 447609 is stamped for permanent size identification, helping keep sockets sorted and reducing downtime when changing sizes. Designed for professional-grade service environments, it delivers a durable combination of material strength, heat treatment, and protective coating for reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.