Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Stud Remover Socket
- Mfr # 427416
- Zoro # G723581142
product price:Â
$
14.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427416
- Zoro #
- G723581142
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Remover Socket 16mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427416 Stud Remover Socket This 16mm stud remover socket is built for controlled removal of damaged, seized, or hard-to-grip studs using a 1/2in drive setup. With a 74mm (2.91in) overall length, it offers a compact profile that still provides stable engagement during extraction work. Made from chromium-vanadium steel alloy, the tool is designed for strength, durability, and resistance to corrosion. Size markings are stamped for quick identification and long-term tool organization in busy service environments. Key Benefits 16mm stud remover socket designed for reliable stud extraction with 1/2in drive. 74mm (2.91in) overall length supports access while maintaining controlled handling. Chromium-vanadium steel alloy provides high strength for heavy-duty service work. Anti-corrosive properties help protect the socket in shop and field environments. Stamped size markings aid fast identification and consistent tool organization. Jaw-tightening design: turn rear hex drive nut counter-clockwise to secure grip. Use by placing the socket over the stud to be removed, then tighten the jaws by turning the rear hex drive nut in a counter-clockwise motion. This design supports secure engagement and dependable removal, with professional-grade construction intended for long-term, heavy-use performance. SKU: 427416.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.