Shop GENIUS TOOLS
Create Account
1/2in Dr. 21/32in 12-pt. Hand Socket
- Mfr # 473821
- Zoro # G923584189
product price:Â
$
4.66
/ea
Sold in multiples of 2 for
$9.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473821
- Zoro #
- G923584189
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 21/32 Inch 1/2 Inch Drive 12-Point High-Strength Steel - 473821 Hand Socket SKU: 473821. This 1/2in drive, 21/32in 12-point hand socket is built for consistent fit and dependable service in professional toolboxes. With an overall length of 38mm (1.5 inches), it offers a compact profile that's easy to manage during routine fastening and removal work. Constructed from Chromium Molybdenum Alloy Steel, the socket is engineered for high strength and durability while also providing anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion and supports long-term tool maintenance and clean handling. Key Benefits 1/2in drive and 21/32in size suited for common hand-socket applications. 12-point design helps engage fasteners with frequent alignment positions. Chromium Molybdenum Alloy Steel supports high strength and long service life. Anti-corrosive material properties help protect performance in challenging shop environments. Chrome polished finish resists corrosion and keeps the surface easy to clean. Permanently stamped size markings simplify identification and tool organization. Designed and made for use by professional technicians, this socket is built to perform over a lifetime of heavy use. Clear stamped markings reduce time spent searching for the right size, while the durable alloy construction and corrosion-resistant finish help maintain consistent performance and appearance across demanding, repeatable tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.