Shop GENIUS TOOLS
Create Account
3/4in Dr. 19mm Hand Socket
- Mfr # 625219
- Zoro # G023581057
product price:Â
$
8.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625219
- Zoro #
- G023581057
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 19mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 625219 hand socket This 19mm, 6-point hand socket is built for controlled fastener engagement and consistent torque delivery on 3/4in drive applications. Its 51mm (2.01in) overall length supports access and leverage while maintaining a compact profile for everyday service work. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds tough, corrosion-resistant protection, and the permanently stamped size marking helps keep sockets organized and easy to identify during work. Key Benefits 19mm 6-point design helps reduce slippage and fastener rounding. 3/4in drive size fits compatible ratchets, breakers, and torque tools. 51mm (2.01in) overall length balances access, control, and leverage. Chromium Molybdenum Alloy Steel supports high strength and long service life. Chrome polished finish improves corrosion resistance and wipes clean easily. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards for quality and performance expectations. It delivers durable construction, clear size identification, and a corrosion-resistant finish for reliable performance over heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.