Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Deep Impact Swivel Socket
- Mfr # 380022D
- Zoro # G623579676
product price:Â
$
23.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380022D
- Zoro #
- G623579676
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/8 Inch Deep Swivel 3/8 Inch Drive Heavy-Duty Chrome Molybdenum - 380022D Deep Swivel Impact Socket SKU: 380022D. This 3/8in drive deep swivel impact socket is built for professional service where access and durability matter. The swivel head provides added articulation for working around obstacles, while the deep design helps reach fasteners set farther down. Made from a chromium-vanadium steel alloy for strength and corrosion resistance, it is heat treated through oil quenching and finished with a matte black oxide coating. The overall length is 95mm (3.74 inches), and the size is stamped for quick identification in the toolbox. Key Benefits 3/8in drive, 3/8in deep swivel design improves access in tight areas. 95mm (3.74in) overall length balances reach with controlled handling. Chromium-vanadium steel alloy provides strength and anti-corrosive durability. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating adds wear resistance for long-term shop use. Permanently stamped size markings support fast selection and organization. Meets or exceeds ANSI standards for dependable professional performance. Designed for heavy, repeated use, this swivel impact socket combines articulation with a deep profile to help maintain tool engagement in hard-to-reach spots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.