Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Thin Wall Deep Impact Socket
- Mfr # 445217
- Zoro # G623583819
original price:Â $9.68 , new price: $8.71 , 10 percent off
new price:Â
$
8.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 445217
- Zoro #
- G623583819
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm Semi-Deep Thin Wall 1/2 Inch Drive CR-Mo Steel - 445217 Impact Socket This 17mm semi-deep thin wall impact socket is built for professional service where tight clearances and repeatable fastening matter. The 6-point design and thin wall profile help keep engagement secure while fitting into restricted spaces. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is heat treated through oil quenching for core strength and finished with a matte black oxide coating for a durable exterior and anti-corrosive properties. Size markings are stamped for quick, permanent identification. Key Benefits 17mm 6-point thin wall profile helps access fasteners in tight clearances. 1/2in drive size supports common impact tools and professional shop setups. Semi-deep 52mm (2.05in) length balances reach and control for fastener work. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment provides a tough exterior with strong inner core. Matte black oxide coating adds anti-corrosive protection for long-term service. Stamped size markings enable fast identification and better tool organization. SKU: 445217. Designed for professional technicians, this socket is built for heavy use and consistent performance where impact-rated strength and thin-wall access are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.