Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/8in Deep Impact Socket
- Mfr # 396320
- Zoro # G223581239
product price:Â
$
3.91
/ea
Sold in multiples of 2 for
$7.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396320
- Zoro #
- G223581239
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 5/8 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 396320 Impact Socket This 5/8in deep impact socket is built for high-torque fastening with a secure 6-point contact. The deep profile helps reach recessed fasteners while maintaining control on a 3/8in drive impact or hand tool setup. Constructed from Chromium-vanadium Steel Alloy for strength and durability, it features anti-corrosive properties plus a matte black oxide finish. Heat treating through oil quenching improves overall toughness for long-term professional use, with size markings stamped for quick identification. Key Benefits 6-point deep impact design helps reduce rounding under high torque loads. 3/8in drive with 63mm (2.48in) length balances access and control. Chromium-vanadium Steel Alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability and helps resist wear in daily use. Permanently stamped size markings speed identification and improve tool organization. SKU: 396320. Designed for professional technicians, this socket is made for repeated, heavy use where consistent fit and dependable strength matter. The combination of deep reach, 6-point engagement, and durable finish supports reliable performance across demanding fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.