Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm 12-pt. Deep Hand Socket
- Mfr # 437817
- Zoro # G323583843
original price:Â $7.21 , new price: $6.49 , 9 percent off
new price:Â
$
6.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437817
- Zoro #
- G323583843
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 17mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 437817 Deep Hand Socket This 17mm deep hand socket is built for consistent fit and dependable service life in professional toolkits. The 12-point profile helps engage fasteners securely, while the deep length reaches recessed hardware without compromising control. With a 1/2in drive and a 78mm (3.07in) overall length, it integrates into common 1/2in drive setups. Chrome-vanadium steel alloy construction supports high strength and durability, and the chrome polished finish adds corrosion resistance for long-term shop use. Key Benefits 17mm 12-point socket profile helps reduce slippage on compatible fasteners. 1/2in drive size fits standard ratchets and related 1/2in drive tools. Deep 78mm (3.07in) length reaches recessed fasteners more easily. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Chrome polished finish is tough and helps resist rust and corrosion. Stamped size markings support quick identification and better tool organization. Meets or exceeds ANSI standards for dependable performance and fit. SKU: 437817. Designed and made for professional technicians, this deep 17mm socket is intended to hold up under heavy use while staying easy to identify and maintain. Its material choice, finish, and ANSI alignment support reliable performance in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.