Shop GENIUS TOOLS
Create Account
1/2in Dr. E-18 Star E-Type Hand Socket
- Mfr # 454518
- Zoro # G923583816
original price:Â $6.66 , new price: $5.99 , 10 percent off
new price:Â
$
5.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454518
- Zoro #
- G923583816
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-18 Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 454518 Hand Socket This E-Star hand socket is built for technicians who need consistent fit and dependable strength in a 1/2in drive format. The E-18 size and 40mm overall length provide a compact profile that stays easy to control in hand-driven work. Made from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long service life. A knurled grip and the E-Star pattern help keep handling steady, while permanently stamped size markings support faster tool selection and organization. Key Benefits E-18 E-Star hand socket profile supports accurate engagement and controlled hand use. 1/2in drive size with 40mm length balances reach and compact handling. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist rust and wear in demanding environments. Knurl grip improves handling security and reduces slipping during manual turning. Permanently stamped size markings enable quick identification and better organization. Meets or exceeds ANSI standards for quality expectations in professional toolboxes. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.