1/2in Dr. 23mm 12-pt. Hand Socket
- Mfr # 433823
- Zoro # G723582415
original price:Â $6.25 , new price: $5.63 , 9 percent off
new price:Â
$
5.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433823
- Zoro #
- G723582415
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 23mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433823 Hand Socket SKU: 433823. This 23mm 12-point hand socket is built for 1/2in drive setups where consistent fit and dependable strength matter. Its 42mm (1.65in) overall length supports access and control while keeping the socket compact for everyday tool storage and handling. Manufactured from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the socket size is stamped for permanent, quick identification during tool organization. Key Benefits 23mm 12-point profile helps maintain engagement and reduces fastener slippage. 1/2in drive size fits common ratchets and related hand-drive tools. Compact 42mm (1.65in) length improves maneuverability in tighter working areas. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides tough corrosion resistance and easy wipe-clean maintenance. Permanently stamped size markings support fast identification and better tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining easy identification and corrosion-resistant protection. It's a practical choice for technicians and serious DIY users who want a durable, clearly marked 23mm socket in a standard 1/2in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.