Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm 12-pt. Hand Socket
- Mfr # 433817
- Zoro # G723584006
product price:Â
$
4.66
/ea
Sold in multiples of 2 for
$9.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433817
- Zoro #
- G723584006
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 17mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 433817 Hand Socket This 17mm, 1/2in drive 12-point hand socket is built for consistent fit and dependable service in professional toolboxes. With a compact 38mm (1.5in) overall length, it suits controlled hand-socket work where strength, clear identification, and corrosion resistance matter. Manufactured from chromium-vanadium steel alloy and finished in a chrome polish, it balances high strength with anti-corrosive protection. Permanent size stamping supports faster organization and reduces guesswork when moving between metric sizes. Key Benefits 1/2in drive 17mm 12-point profile for secure engagement on fasteners. 38mm (1.5in) overall length supports compact access and controlled handling. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Chrome polished finish resists corrosion and maintains a tough, wear-ready surface. Permanently stamped size markings improve toolbox organization and quick identification. Meets or exceeds ANSI standards for quality expectations in professional environments. Engineered for professional-grade, heavy-use service, this socket is designed to perform reliably over time. The 12-point design helps maintain a steady connection during use, while the chrome finish and alloy construction support long-term durability in demanding shop conditions. SKU: 433817.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.