Shop GENIUS TOOLS
Create Account
3/4in Dr. 74mm Deep Hand Socket
- Mfr # 629574
- Zoro # G823581707
product price:Â
$
169.65
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629574
- Zoro #
- G823581707
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 74mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629574, Deep Hand Socket This 3/4in drive 74mm deep hand socket is built for demanding service work where strength, reach, and reliable fit matter. The deep profile and 110mm overall length help access fasteners set below the surface while maintaining stable engagement. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and the size is permanently stamped for quick identification in a busy tool set. Key Benefits 3/4in drive, 74mm deep hand socket for high-torque hand tool setups. 110mm overall length improves access to deep-seated or recessed fasteners. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help maintain performance in harsh shop environments. Chrome polished finish resists corrosion and stands up to long-term use. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for consistent fit, quality, and performance. With durable CR-Mo construction, clear size stamping, and a deep 110mm profile, it supports dependable performance over extended service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.