Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Hand Socket
- Mfr # 383212
- Zoro # G523579974
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383212
- Zoro #
- G523579974
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3/8 Inch Size 3/8 Inch Drive Durable Chrome Vanadium Steel - 383212 Hand Socket SKU: 383212. This 3/8in hand socket is a 6-point design built for consistent engagement on compatible fasteners. The 3/8in drive size and compact 28mm (1.1in) overall length help it fit into tighter working areas while staying easy to control on a ratchet or wrench. Made from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive properties. A chrome polished finish adds additional toughness and corrosion resistance, while permanently stamped size markings support quick identification during tool organization. Key Benefits 6-point socket profile helps reduce slipping and rounding on fasteners. 3/8in drive size pairs with common ratchets and compatible drive tools. Compact 28mm (1.1in) length supports access in tight spaces. Chrome vanadium steel alloy delivers strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings enable fast identification for cleaner tool organization. Meets or exceeds ANSI standards for consistent tool performance expectations. Designed and made for professional technicians, this hand socket is built for heavy use over time while maintaining clear size identification and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.