Shop GENIUS TOOLS
Create Account
3/8in Dr. 25/32in Deep Hand Socket
- Mfr # 386325
- Zoro # G223582564
original price:Â $5.73 , new price: $5.16 , 9 percent off
new price:Â
$
5.16
/ea
Sold in multiples of 2 for
$10.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386325
- Zoro #
- G223582564
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 25/32 Inch 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 386325 Deep Hand Socket This 25/32 inch deep 6-point hand socket is built for secure engagement on fasteners while offering added reach for recessed hardware. With a 3/8 inch drive and 63mm (2.48 inches) overall length, it fits common ratchets and extensions used in professional tool setups. Manufactured from chromium-vanadium steel alloy and finished with a chrome polish, it is designed for high strength, durability, and corrosion resistance. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 25/32 inch deep 6-point design helps reduce slipping and fastener rounding. 3/8 inch drive size fits widely used ratchets, breaker bars, and extensions. 63mm (2.48 inch) length provides reach for recessed bolts and nuts. Chromium-vanadium steel alloy offers high strength and long service life. Chrome polished finish resists corrosion and supports easy wipe-clean maintenance. Size is permanently stamped for fast identification and cleaner tool organization. Designed for professional-grade use, this deep socket balances durability, identification clarity, and corrosion resistance for consistent performance in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.