Shop GENIUS TOOLS
Create Account
3/8in Dr. 16mm Deep Hand Socket 12-Point
- Mfr # 336316
- Zoro # G023579832
product price:Â
$
3.88
/ea
Sold in multiples of 2 for
$7.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336316
- Zoro #
- G023579832
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 16mm 3/8 Inch Drive 12-Point Chrome Finish - 336316, Deep Hand Socket This 16mm deep hand socket is built for consistent fit and long-term service in professional toolkits. The 12-point profile helps engage fasteners securely, while the deep length supports work on recessed hardware using a 3/8in drive ratchet or handle. Made from Chromium-vanadium steel alloy and finished in polished chrome, it combines strength with anti-corrosive protection. Clearly stamped size markings support fast identification and straightforward organization in drawers or socket rails. Key Benefits 16mm 12-point socket profile helps reduce slippage on compatible fasteners. 3/8in drive size fits common ratchets and hand tool drive accessories. Deep 63mm (2.48in) length reaches fasteners set below surrounding surfaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and wipes clean after use. Stamped size markings provide permanent identification for faster tool organization. SKU: 336316. Designed for heavy, repeat use, this deep socket balances access, control, and durability in a compact 3/8in drive format. The combination of 12-point engagement, corrosion-resistant chrome finish, and clear markings supports reliable daily performance in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.