Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448517
- Zoro # G523582783
original price:Â $11.76 , new price: $10.58 , 10 percent off
new price:Â
$
10.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448517
- Zoro #
- G523582783
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448517 Deep Thin Wall Impact Socket SKU: 448517. This 1/2 inch drive, 17mm deep thin wall impact socket is built for tight-clearance fastener access while maintaining the strength expected from an impact-rated tool. The 12-point profile supports quick engagement in service situations where speed and fit matter. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and corrosion resistance. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior with strong inner core performance for long-term professional use. Key Benefits Thin wall deep design fits tighter clearances without sacrificing impact durability. 1/2 inch drive and 17mm size cover common professional fastening needs. 12-point configuration allows fast engagement and efficient positioning on fasteners. CR-Mo alloy steel construction delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves core toughness for repeated impact use. Matte black oxide coating adds exterior protection for demanding shop conditions. Permanently stamped size markings help quick identification and better tool organization. With an overall length of 85mm (3.35 inches), this deep socket reaches recessed fasteners while keeping a slimmer outside profile for access.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.