Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Deep Impact Swivel Socket
- Mfr # 380021D
- Zoro # G223583066
original price:Â $23.15 , new price: $20.84 , 9 percent off
new price:Â
$
20.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380021D
- Zoro #
- G223583066
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Swivel Impact Socket 5/16 Inch Size 3/8 Inch Drive Heavy Duty - 380021D Deep Swivel Impact Socket Built for tight access work, this 3/8in drive deep swivel impact socket combines a 5/16in size with a flexible swivel head to maintain engagement on fasteners at off-angles. The deep profile helps reach recessed hardware while keeping clearance around surrounding components. Manufactured from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance in demanding shop conditions. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term professional use. Key Benefits Deep swivel design delivers a full range of motion in tight spaces. 3/8in drive with 5/16in size supports common impact fastener tasks. 95mm overall length improves reach for recessed and hard-to-access fasteners. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment enhances exterior toughness and inner core strength. Matte black oxide coating helps resist wear while maintaining a professional finish. Size markings are stamped for permanent, quick identification during tool organization. SKU: 380021D. Designed for professional technicians, it is built to handle heavy use while providing dependable swivel access when straight-line sockets cannot fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.