Shop GENIUS TOOLS
Create Account
1/2in Dr. 30mm Cr-Mo Deep Impact Socket
- Mfr # 447830
- Zoro # G423580599
original price:Â $18.76 , new price: $16.88 , 10 percent off
new price:Â
$
16.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447830
- Zoro #
- G423580599
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 30mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447830 Deep Impact Socket This 30mm deep impact socket (SKU: 447830) is built for 1/2in drive impact applications where strength, fit, and fast identification matter. The 6-point profile helps keep contact on the fastener flats for dependable torque transfer. Constructed from Chromium Molybdenum alloy steel, it delivers high strength and durability with anti-corrosive properties. An oil-quenched heat treatment and matte black oxide coating support a tough exterior and a strong inner core for long-term professional use. Key Benefits 30mm 6-point impact design supports secure engagement and efficient torque transfer. 1/2in drive with 78mm length fits deep access needs and common setups. Chrome Molybdenum alloy steel provides high strength and long service life. Anti-corrosive material properties help resist damage in demanding shop environments. Oil-quenched heat treatment improves toughness for repeated heavy-duty impact use. Matte black oxide coating adds surface protection and reduces wear over time. Stamped size markings enable quick, permanent identification in tool storage. Its deep profile, durable CR-Mo construction, and clear size stamping make it a reliable, organized choice for everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.