Shop GENIUS TOOLS
Create Account
3/8in Dr. 22mm Impact Socket
- Mfr # 313022
- Zoro # G623579751
original price:Â $6.01 , new price: $5.41 , 9 percent off
new price:Â
$
5.41
/ea
Sold in multiples of 2 for
$10.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313022
- Zoro #
- G623579751
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 313022 Impact Socket Built for consistent, high-torque fastening work, this 22mm 6-point impact socket pairs a 3/8in drive with a compact 32mm (1.26in) overall length. The 6-point profile helps maintain a secure engagement on fasteners for efficient torque transfer. For durability in demanding environments, it features a heat-treated construction with oil quenching and a matte black oxide coating. Permanent, stamped size markings support quick identification and cleaner tool organization in busy toolboxes and service carts. Key Benefits 22mm 6-point design helps reduce rounding while improving fastener grip. 3/8in drive size supports common impact tools and hand ratchets. 32mm (1.26in) overall length fits tighter work areas more easily. Chromium-vanadium steel alloy offers strength with anti-corrosive properties. Oil-quenched heat treatment enhances core strength for long-term durability. Matte black oxide finish provides a tough exterior suited to impact use. Stamped size markings make identification fast and remain readable over time. Its combination of a 6-point profile, durable alloy construction, and protective finish supports dependable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.