Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 11/16in Impact Socket
- Mfr # 665286
- Zoro # G523583049
original price:Â $111.62 , new price: $100.46 , 10 percent off
new price:Â
$
100.46
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665286
- Zoro #
- G523583049
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 11/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 665286 Impact Socket Built for demanding impact applications, this 3/4in drive socket is sized at 2 11/16in and engineered for long service life in professional environments. Its 85mm (3.35in) overall length supports controlled access while maintaining a compact, stable feel on the fastener. Constructed from Chromium Molybdenum Alloy Steel, the socket combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior and a strong inner core, with size markings stamped for permanent identification. Key Benefits 3/4in drive and 2 11/16in size for heavy-duty impact socket work. 85mm (3.35in) overall length balances reach, control, and stability. Chromium Molybdenum Alloy Steel delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durable surface protection for long-term use. Stamped size markings provide quick, permanent identification for tool organization. It meets or exceeds ANSI standards and is engineered to stay dependable through repeated high-torque cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.