Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 5/8in Cr-Mo Impact Socket
- Mfr # 464052
- Zoro # G723581708
product price:Â
$
22.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464052
- Zoro #
- G723581708
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 5/8 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 464052 Impact Socket SKU: 464052. This 1 5/8in 6-point impact socket is built for high-torque fastening with a 1/2in drive interface. Its 55mm (2.17in) overall length supports access and control in typical impact-socket applications. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and reinforced core for long-term professional use. Key Benefits 6-point impact design helps maintain grip and reduces fastener rounding. 1/2in drive size fits common impact tools and professional ratchet setups. 55mm (2.17in) overall length balances access with stable, controlled engagement. Chrome molybdenum alloy steel delivers high strength and long service life. Oil-quenched heat treatment improves toughness for demanding, repeated impact cycles. Matte black oxide coating adds a durable exterior with anti-corrosive properties. Permanently stamped size markings support fast identification and better tool organization. The combination of robust material, precise 6-point geometry, and durable finish supports consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.