Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Deep Hand Socket
- Mfr # 427817
- Zoro # G623580498
original price:Â $6.27 , new price: $5.64 , 10 percent off
new price:Â
$
5.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427817
- Zoro #
- G623580498
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 17mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427817 Deep Hand Socket This 17mm deep hand socket is built for consistent fit and durability in professional hand tool setups. The 6-point design helps maintain contact on fasteners, while the deep 78mm length provides added reach where standard sockets fall short. Made from chromium-vanadium steel alloy and finished in chrome polish, it balances strength with corrosion resistance. The permanently stamped size marking supports faster identification and cleaner tool organization during repeat service work. Key Benefits 17mm 6-point socket profile helps reduce slippage and fastener rounding. 1/2 inch drive size fits common ratchets, extensions, and torque tools. Deep 78mm length improves access to recessed fasteners and longer studs. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Size is stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. SKU: 427817. Its material, finish, and clear size marking support reliable performance across demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.