Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/8in Deep Hand Socket
- Mfr # 689576
- Zoro # G323581610
original price:Â $77.65 , new price: $69.89 , 9 percent off
new price:Â
$
69.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689576
- Zoro #
- G323581610
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 2 3/8 Inch 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 689576 (Deep Hand Socket) This 3/4in drive, 2 3/8in deep hand socket is built for consistent fit and torque on larger fasteners. Its deep design and 105mm (4.13in) overall length help reach recessed hardware while maintaining controlled engagement. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength and long service life. A chrome polished finish adds tough corrosion resistance, and clearly stamped sizing supports faster identification in the toolbox or cart. Key Benefits 3/4in drive and 2 3/8in size provides a secure, stable fastener fit. Deep socket profile improves access to recessed fasteners in tight areas. 105mm (4.13in) overall length adds reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish resists corrosion and stands up to demanding shop conditions. Permanently stamped size markings speed identification and support tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. The combination of durable alloy steel, corrosion-resistant finish, and clear markings supports reliable day-to-day service in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.