Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 7/16in Deep Hand Socket
- Mfr # 689546
- Zoro # G723579637
original price:Â $23.28 , new price: $20.95 , 10 percent off
new price:Â
$
20.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689546
- Zoro #
- G723579637
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 7/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689546 Deep Hand Socket This 3/4in drive, 1 7/16in deep hand socket is built for servicing deep-seated fasteners where added reach helps maintain solid engagement. With a 90mm (3.54in) overall length, it supports controlled access while keeping the tool compact enough for regular shop workflow. Constructed from Chromium Molybdenum alloy steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds tough, corrosion-resistant protection, while permanently stamped size markings help keep tool selection fast and organized. Key Benefits 3/4in drive deep socket design improves reach to recessed fasteners. 1 7/16in size supports consistent fit for the specified fastener dimension. 90mm overall length balances access, stability, and leverage during hand use. Chromium Molybdenum alloy steel offers high strength and long service life. Chrome polished finish resists corrosion and stays tough in demanding environments. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for performance and shop-ready reliability. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.