Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm Deep Impact Socket
- Mfr # 417822
- Zoro # G123579701
original price:Â $6.73 , new price: $6.06 , 9 percent off
new price:Â
$
6.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417822
- Zoro #
- G123579701
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 22mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417822 Deep Impact Socket This 22mm deep impact socket is built for 1/2 inch drive tools and a secure 6-point fit. The deep profile and 78mm overall length help reach fasteners in recessed or extended applications while maintaining stable engagement. Engineered for long service life, it is heat treated through oil quenching and finished with a matte black oxide coating. Clear, stamped size markings support faster identification and more consistent tool organization on the job. Key Benefits 22mm 6-point impact socket design helps reduce fastener rounding. 1/2 inch drive size fits common professional impact tools and accessories. 78mm (3.07 inch) deep length reaches recessed or extended fasteners. Chromium-vanadium steel alloy provides strength with anti-corrosive properties. Heat treated via oil quenching for durable exterior and strong inner core. Matte black oxide coating supports long-term durability in demanding environments. Stamped size markings stay readable for quick, permanent identification. It's a practical choice when you need consistent torque transfer, dependable materials, and easy size recognition in a deep impact socket format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.